Beli abb contactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Installation ContactorDeskripsi:The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.atribut:
- Pollution Degree: 3
- Degree of Protection: IP20
- Number of Auxiliary Contacts NC: 0
- Number of Auxiliary Contacts NO: 0
- Product Height (mm): 85
- ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)Deskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor and SwitchDeskripsi:Telemecanique Sensors offer inductive rectangular proximity sensors and switches engineered for noncontact sensing.atribut:
- Length (mm): 40
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- ABB Mini Contactor RelaysDeskripsi:K6-22Z-01 Mini Contactor Relay 24V 40-450HzThe K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Low Coil Consumption: No
- Mechanical Durability (cycle): 10000000
- Mini Contactor Type: Mini Contactor Relay
- Minimum Switching Capacity (V/mA): 17/5
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Mounting Position: 1-6
- Mounting Type: DIN-Rail, Screw
- Number of Main Contacts NC: 0
- Number of Poles: 4
- Power Loss (W): at Rated Operating Conditions per Pole 0.32
- Product Depth/Length (mm): 46.5
- Product Height (mm): 57.5
- Product Width (mm): 52.5
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)Deskripsi:A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
- ABB Electromagnetic Contactor Mini (Kontaktor Magnet)Deskripsi:B6-30-01-01 Mini Contactor 24V 40-450HzThe B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Conventional Free-air Thermal Current (A): Min Circuit, 20
- Mechanical Durability (cycle): 10000000
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Product Depth/Length (mm): 46.7
- Product Height (mm): 57.5
- Product Width (mm): 52.5
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
- ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet)Deskripsi:VB6-30-01-01 Mini Rev.Contactor 24V 40-450HzThe VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x1-2.5, Flexible with Insulated Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
- Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Conventional Free-air Thermal Current (A): Min Circuit, 20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-1) 300, (AC-15) 600, (AC-3) 600, (DC-1) 600, (DC-13) 600, (DC-3) 600
- Mechanical Durability (cycle): 10000000
- Minimum Switching Capacity: Auxiliary Circuit 17 V, Auxiliary Circuit 5 mA
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Number of Main Contacts NC: 0
- Number of Poles: 3
- Pollution Degree: 3
- Product Depth/Length (mm): 46.7
- Product Height (mm): 57.5
- Product Width (mm): 96.2
- ABB Electromagnetic Contactor AX Series (Kontaktor Magnet)Deskripsi:AX95-30-11-83 Contactor
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)Deskripsi:XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- ABB Auxiliary Contact Block for ContactorDeskripsi:Ca5X-10 Auxiliary Contact Block
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor and SwitchDeskripsi:These cylindrical proximity sensors feature nickel-plated brass construction, reverse polarity protection, and short circuit protection. They can help to detect the presence of an object without making contact with the object.
- TELEMECANIQUE SENSORS Rectangular Photoelectric SensorDeskripsi:These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Depth - Rectangular Photoelectric Sensor (mm): 45
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Height - Rectangular Photoelectric Sensor (mm): 70
- IP Rating: 65
- Light Source: Infrared LED
- Max. Load Current (A): 3
- Operating Frequency (Hz): 20
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Operating Temperature Range (°C): -25 to 55
- Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
- Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
- Response Time (msec): 25
- Standards: CE Approval; CSA Certified; UL Listed
- Width - Rectangular Photoelectric Sensor (mm): 18
Daftar Harga abb contactor Terbaru October 2026
| ABB Installation Contactor | Rp289.900 |
| ABB Electromagnetic Contactor NF Relays (Relay Kontaktor) | Rp889.900 |
| TELEMECANIQUE SENSORS Rectangular Proximity Sensor and Switch | Rp3.499.900 |
| ABB Electromagnetic Contactor AF Series (Kontaktor Magnet) | Rp679.900 |
| ABB Mini Contactor Relays | Rp269.900 |
| ABB Electromagnetic Contactor UA Series (Kontaktor Magnet) | Rp899.900 |
| ABB Electromagnetic Contactor Mini (Kontaktor Magnet) | Rp289.900 |
| ABB Miniature Circuit Breaker 2P (MCB) | Rp139.900 |
| ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet) | Rp599.900 |
| ABB Electromagnetic Contactor AX Series (Kontaktor Magnet) | Rp199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/geP106982590-1.jpg)

/P102172513-1.jpg)

/niP103196846-1.jpg)
/3tP106983137-1.jpg)
/kjP103197739-1.jpg)
/5bP106983191-1.jpg)
/fwP106982572-1.jpg)
/nnP102072851-84.jpg)
/71P103103253-789.jpg)
/o6P106985870-1.jpg)
/jiP103197702-3.jpg)
/8yP102893322-2.jpg)



%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKP%20Series/96P103105330-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)